Shop All Coated Gloves
Blackcanyon Outfitters
Coated Gloves Latex, L
Mfr # 30508/L
Zoro # G0936798
product price: $7.39
/ea
Sold in multiples of 3 for $22.17
$22.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Color Black
- Glove Coating Material Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackcanyon Outfitters
- MFR # 30508/L
- Zoro # G0936798
- UPC # 045464256754
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
Disposable Glove Material | Latex |
Glove Materials | Latex |
Description
Latex Coated,Work Gloves,L
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- HEXARMOR Cleaning Fluid (14-10006)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3016-M (8))
- AIGNER INDEX Label Holder, Mag, 1/2x6, Bk/Br, PK25 (MC506)
- BLACKCANYON OUTFITTERS Nitrile Coated Gloves, Palm Coverage, Black, L, PR (37150/L)
- BLACKCANYON OUTFITTERS Silicone Coated Gloves, Palm Coverage, Black, L, PR (BHG603R)
- CREWS Ninja X Bi-Polymer Coated Gloves Medium Black (CR30615)
- BDG NBR Coated 18 ga. HPPE, X-Large (99-1-9641-10)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- PYRAMEX Glove Full Drip Sandy Latex Liquid Proof, Size L, 12PK (GL502L)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, L, 50PP57, PR (KV350L-09-V)
- Blackcanyon Outfitters Gloves & Hand Protection