Blackcanyon Gear

12 Volt Heated Blanket


product price: $34.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A super car travel accessory for long trips and a handy truck accessory for long hauls during cold months. The BlackCanyon Gear 12V Blanket is made of high-quality materials that ensure durability comfort and warmth. The blanket is made of a soft and plush polyester fleece fabric that feels great against your skin and designed to resist wear and tear even in rugged outdoor conditions. This portable heated blanker draws about 33 Amps from a vehicle auxiliary power outlet cigarette lighter socket and is UL compliant. This is a must-have for anyone who enjoys car camping. Nicely sized at 58 inches by 42.5 inches this blanket is sure to keep you warm and comfortable wherever you go. With its long cord it can reach the back seat so that passengers can feel cozy while traveling. Keep the kids in comfort while on long trips or keep for the sleeper cab in your truck. The BlackCanyon Gear 12V Blanket comes with a convenient carrying case that makes it easy to transport and store. There is no temperature control but the blanket maintains a comfortable 100-130 degrees F. Not machine-washable but can be spot cleaned with a damp cloth. As long as your vehicle battery is on this heated blanket will work. But we suggest to use this 12V travel blanket only if the engine is on because it may cause discharge for the battery if the engine is off. Great for vehicle emergency kits and camping and tailgating - makes a nice gift for truckers and travelers.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.