Shop All Split Bolt Connectors
Blackburn
Split-Bolt Connector, 8 str to 10 sol
Mfr # 8H
Zoro # G3117877
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 8 sol to 10 sol
- Min. Tap Conductor w/1 Max. Main (AWG) 14 sol
- Material Bronze Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # 8H
- Zoro # G3117877
- UPC # 783786200023
- Country of Origin Mexico
- Category Split Bolt Connectors
Dimensions
Overall Width | 0.38 in |
For Minimum Run Wire Size | (2) 10 AWG |
Hex Nut Size | 0.5 in |
Overall Length | 0.78 in |
Head Width | 0.38 in |
For Maximum Tap Wire Size | 8 AWG |
For Maximum Equal Wire Size | 8 AWG |
For Maximum Run Wire Size | (2) 8 AWG |
For Minimum Equal Wire Size | 10 AWG |
For Minimum Tap Wire Size | 10 AWG |
Wire Size Range (Run) | (2) 10 AWG - (2) 8 AWG |
Inner Dimensions (inches) | 4.09x3.03x2.72 |
Outer Dimensions (inches) | 14.9x6.8x4.9 |
Description
Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 10 AWG, For Maximum Equal Wire Size 8 AWG, For Minimum Run Wire Size (2) 10 AWG, For Maximum Run Wire Size (2) 8 AWG, For Minimum Tap Wire Size 10 AWG, For Maximum Tap Wire Size 8 AWG, Head Style Hex Head, Head Width 0.38 in, Hex Nut Size 0.5 in, Maximum Voltage 600 V, Torque 65 in-lb, Compatible Manufacturer Model Number 8H, Overall Length 0.78 in, Overall Width 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63X)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- ZORO SELECT Pull Chain Lever Switch (61105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- BLACKBURN Split-Bolt Connector, 6 sol to 2 sol (2H)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- BLACKBURN Split-Bolt Connector, 8 sol to 4 sol (4H)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- BLACKBURN Split-Bolt Connector, 8 sol to 3 sol (3H)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- LASTING TRADITIONS Imperial Steel Oval to Round Connector (BM0037)
- Blackburn Lugs & Split Bolts