Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Offset Tang, 1/0 to 2 AWG
Mfr # BTC1102
Zoro # G2375834
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Offset Tang
- No. of Conductors 1
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 1/0 AWG Stranded
- Stud Size 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # BTC1102
- Zoro # G2375834
- UPC # 662381980847
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 2 AWG Stranded |
Max. Conductor Size | 1/0 AWG Stranded |
Stud Size | 17/64 in |
Length | 1.48 in |
Width | 0.63 in |
Length (Straight Wireway) | 1.48 in |
Hole Diameter | 0.27 in |
Tongue Length | 0.87 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Tongue Width | 0.63 in |
Overall Length | 1.48 in |
Overall Depth | 1 7/16 in |
Overall Width | 0.63 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
For Stud Size | 17/64 in |
Tongue Offset Height | 0.2 in |
Wire Size Ranges | 2 AWG - 1/0 AWG |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 17/64 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.87 in, Tongue Width 0.63 in, Tongue Thickness 0.13 in, Tongue Offset Height 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140A)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 2 Pole, 120/240V AC (UBITBA220)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- BLACKBURN Insulated Multitap Connector, 3.25 In. L (AMTS350103)
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- BLACKBURN Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (ADR2)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- VITEK Barrel Coupler, BNC Male, PK100 (VT-BNC-BARREL100)
- Blackburn Mechanical Lugs