Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond
Mfr # ADR6
Zoro # G2784074
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dual Rated Lug
- No. of Conductors 1
- Min. Conductor Size 14 AWG Solid
- Max. Conductor Size 6 AWG Stranded
- Stud Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # ADR6
- Zoro # G2784074
- UPC # 783786610013
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Solid |
Max. Conductor Size | 6 AWG Stranded |
Stud Size | 1/4 in |
Length | 1.05 in |
Width | 0.5 in |
Length (Straight Wireway) | 1.05 in |
Hole Diameter | 0.25 in |
Tongue Length | 0.67 in |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Overall Depth | 1/2 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Width | 0.5 in |
Overall Length | 1.05 in |
Tongue Width | 0.5 in |
Outer Dimensions (inches) | 14.7x6.6x4.6 |
Inner Dimensions (inches) | 4.3x2.9x3.1 |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.25 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.67 in, Tongue Width 0.5 in, Tongue Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- JACKSON WIRE Tie Wire 10No 12.5Ga Blk Steel (16026344)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2TL1-7)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 (PLT1.5S-M)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- BLACKBURN Insulated Multitap Connector, 2.00 In. L (AMT250)
- BLACKBURN Insulated Multitap Connector, 3.00 In. L (AMTD250103)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-22)
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG (STC0414)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- BURNDY Ground Connector, 4AWG, 2.32In (GBL30)
- Blackburn Mechanical Lugs