Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Lug, 350 kcmil to 6 AWG
Mfr # ADR35-22
Zoro # G2948477
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dual Rated Lug
- No. of Conductors 2
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # ADR35-22
- Zoro # G2948477
- UPC # 783786610235
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 350 kcmil Stranded |
Stud Size | 1/2 in |
Length | 4.25 in |
Width | 2.3 in |
Length (Straight Wireway) | 4.25 in |
Overall Width | 2.3 in |
Overall Length | 4.25 in |
Tongue Length | 3 in |
Hole Diameter | 0.5 in |
Tongue Width | 2.3 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Stud Size | 1/2 in |
Overall Depth | 1 3/8 in |
Width (inches) | 23426 |
Length (inches) | 38078 |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.5 in, Hole Spacing 1.22 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 2, Number of Terminations 1, Tongue Length 3 in, Tongue Width 2.3 in, Tongue Thickness 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 200A, Main Circuit Breaker, 1 Phase (QOM2E2200NRB)
- HUMBOLDT Cork Borers 1-15 Plated Brass (H-9665)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond (L35)
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (ADR6)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- GARDNER BENDER Mechanical Lug, Aluminum, 2/0 to 14AWG, PK2 (GTA-2/0)
- Blackburn Lugs & Split Bolts