Shop All Mechanical Lugs
Blackburn
Mechanical Conn, 500 kcmil to 1/0 AWG
Mfr # STC5011
Zoro # G3075536
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Straight Tang
- No. of Conductors 1
- Min. Conductor Size 1/0 AWG Stranded
- Max. Conductor Size 500 kcmil Stranded
- Stud Size 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # STC5011
- Zoro # G3075536
- UPC # 783786134281
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG Stranded |
Max. Conductor Size | 500 kcmil Stranded |
Stud Size | 13/32 in |
Length | 3.88 in |
Width | 1.5 in |
Length (Straight Wireway) | 3.88 in |
Overall Length | 3.88 in |
For Stud Size | 13/32 in |
Tongue Length | 2.25 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Tongue Width | 1.5 in |
Wire Size Ranges | 1/0 AWG - 500 kcmil |
Overall Depth | 1 13/16 in |
Hole Diameter | 0.2 in |
Overall Width | 1.5 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 13/32 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.2 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 2.25 in, Tongue Width 1.5 in, Tongue Thickness 0.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Blue (941-BK)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- BLACKBURN Insulated Multitap Connector, 5.00 In. L (AMTD50064)
- BLACKBURN Mechanicl Conn, Cmpact, 4 to 14 AWG, 1 Cond (L70)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG (STC0414)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG (DZ2FH1)
- Blackburn Lugs & Split Bolts