Shop All Mechanical Lugs
Blackburn
Mechanical Conn, 500 kcmil to 1/0 AWG
Mfr # BTC5011
Zoro # G2074642
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Offset Tang
- No. of Conductors 1
- Min. Conductor Size 1/0 AWG Stranded
- Max. Conductor Size 500 kcmil Stranded
- Stud Size 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # BTC5011
- Zoro # G2074642
- UPC # 662381980922
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG Stranded |
Max. Conductor Size | 500 kcmil Stranded |
Stud Size | 13/32 in |
Length | 4.25 in |
Width | 1.5 in |
Length (Straight Wireway) | 4.25 in |
Hole Diameter | 0.41 in |
Overall Length | 4.25 in |
For Stud Size | 13/32 in |
Overall Depth | 2 11/16 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Tongue Offset Height | 0.5 in |
Tongue Length | 2 in |
Tongue Width | 1.5 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Overall Width | 1.5 in |
Wire Size Ranges | 1/0 AWG - 500 kcmil |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 13/32 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.41 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 2 in, Tongue Width 1.5 in, Tongue Thickness 0.19 in, Tongue Offset Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- VAST Strut Channel Fitting, Silver, 1/4 (V329-45EG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG (STC0414)
- BLACKBURN Insulated Multitap Connector, 1.67 In. L (AMT20)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- BLACKBURN Mechanical Conn, Offset Tang, 3/0 to 4 AWG (BTC3104)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 8 AWG (L125BB)
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- Blackburn Mechanical Lugs