Shop All Mechanical Lugs
Blackburn
Mechanical Conn, 350 kcmil to 1/0 AWG
Mfr # BTC3511
Zoro # G3234795
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Offset Tang
- No. of Conductors 1
- Min. Conductor Size 1/0 AWG Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # BTC3511
- Zoro # G3234795
- UPC # 783786611355
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG Stranded |
Max. Conductor Size | 350 kcmil Stranded |
Stud Size | 13/32 in |
Length | 3.25 in |
Width | 1.0 in |
Length (Straight Wireway) | 3.25 in |
Wire Size Ranges | 1/0 AWG - 350 kcmil |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Overall Length | 3.25 in |
For Stud Size | 13/32 in |
Overall Width | 1 in |
Overall Depth | 2 1/2 in |
Tongue Width | 1 in |
Tongue Length | 1.31 in |
Tongue Offset Height | 0.3 in |
Hole Diameter | 0.41 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 13/32 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.41 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.31 in, Tongue Width 1 in, Tongue Thickness 0.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Green, PVC Insulation (411050505)
- MARINCO Cs6369 Marinco 50A 125/250V Receptacle (CS6369)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52ED)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- BLACKBURN Insulated Multitap Connector, 2.00 In. L (AMT250)
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- BLACKBURN Mechanical Conn, 500 kcmil to 4/0 AWG (L400-BB)
- BURNDY Insulated Multitap Connector, 2.75 In. L (1PL6002)
- Blackburn Lugs & Split Bolts