Shop All Mechanical Lugs
Blackburn
Insulated Multitap Connector, 7.50 In. L
Mfr # AMTD50066
Zoro # G1648954
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 2
- Min. Conductor Size 6 AWG
- Max. Conductor Size 500 kcmil
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # AMTD50066
- Zoro # G1648954
- UPC # 783786259472
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG |
Max. Conductor Size | 500 kcmil |
Stud Size | 5/16 in |
Length | 7.5 in |
Width | 3.0 in |
Length (Straight Wireway) | 7.5 in |
Overall Length | 7.5 in |
Wire Size Range | 6 AWG - 500 kcmil |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Hex Size | 5/16 in |
Overall Width | 3 in |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Slotted, Hex Size 5/16 in, Insulation Material PVC, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, Standards CSA 6591, UL E9809, Compatible with Product Type Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 95 A, Reversing: No (XTCE095F00E)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- BLACKBURN Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (ADR2)
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- BLACKBURN Mechanicl Conn, Cmpact, 4 to 14 AWG, 1 Cond (L70)
- BLACKBURN Mechanical Conn, Offset Tang, 3/0 to 4 AWG (BTC3104)
- BLACKBURN Insulated Multitap Connector, 1.67 In. L (AMT20)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- Blackburn Mechanical Lugs