Shop All Mechanical Lugs
Blackburn
Insulated Multitap Connector, 4.38 In. L
Mfr # AMTD350105
Zoro # G1071725
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 2
- Min. Conductor Size 10 AWG
- Max. Conductor Size 350 kcmil
- Stud Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # AMTD350105
- Zoro # G1071725
- UPC # 783786259427
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 10 AWG |
Max. Conductor Size | 350 kcmil |
Stud Size | 5/16 in |
Length | 4.38 in |
Width | 3.0 in |
Length (Straight Wireway) | 4.38 in |
Overall Length | 4.38 in |
Wire Size Range | 10 AWG - 350 kcmil |
For Stranded Copper Wire Size - Minimum | 10 AWG |
Hex Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Overall Width | 3 in |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Slotted, Hex Size 5/16 in, Insulation Material PVC, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 5, Standards CSA 6591, UL E9809, Compatible with Product Type Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 7-10AMP Overload Relay (3RU2116-1JB0)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125B)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- BLACKBURN Insulated Multitap Connector, 3.00 In. L (AMTD250103)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- BLACKBURN Mechanical Conn, Lug, 500 kcmil to 4 AWG (ADR50)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- Blackburn Mechanical Lugs