Shop All Mechanical Lugs
Blackburn
Insulated Multitap Connector, 3.00 In. L
Mfr # AMTD250103
Zoro # G0275816
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 3
- Min. Conductor Size 10 AWG
- Max. Conductor Size 250 kcmil
- Stud Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn
- MFR # AMTD250103
- Zoro # G0275816
- UPC # 783786259267
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 10 AWG |
Max. Conductor Size | 250 kcmil |
Stud Size | 5/16 in |
Length | 3.0 in |
Width | 2.75 in |
Length (Straight Wireway) | 3.0 in |
Wire Size Range | 10 AWG - 250 kcmil |
For Stranded Copper Wire Size - Minimum | 10 AWG |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Overall Width | 2.75 in |
Overall Length | 3 in |
Hex Size | 5/16 in |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material PVC, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, Standards CSA 6591, UL E9809, Compatible with Product Type Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (294-1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- BLACKBURN Insulated Multitap Connector, 7.50 In. L (AMTD50066)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 8 AWG (L125BB)
- SQUARE D Mechanical Lugs (AL400LA)
- Blackburn Mechanical Lugs