Shop All Sign Holders
Blackburn Flag
Nursery and Greenhouse Signs
Mfr # PVC16-25
Zoro # G902696469
product price: $5.09
/pk 25, $0.20/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 0.8
- Width 0.8
- Length 16.4
- Outside Diameter 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn Flag
- MFR # PVC16-25
- Zoro # G902696469
- UPC # 744383100024
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 0.8 |
Width | 0.8 |
Length | 16.4 |
Outside Diameter | 0.35 |
Details
Material | Plastic |
Description
These 16"H Plastic Stakes hold 5"W x 5"L or 4"W x 5"L Pesticide Application/Warning Signs. Sold in packs of 25.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Full-Dip Gloves, Gray, Knit, L, PR (068-10)
- BRADY Label, Vinyl, Color Blue, 1" W (M6C-1000-595-BL)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (14841)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (KKC3KV-06-XXL)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS 10"W x 8"H Angled Sign Holder, PK10 (112719)
- AZAR DISPLAYS 11"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162715)
- AZAR DISPLAYS 11"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152717)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V BLK Steel, LINE FORMS HERE (HDSF-8511-V-BK-LINEFORMSHERE)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx4-1/8"H (486137)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- Blackburn Flag Signs