Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG W/WHT
Zoro # G802682852
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 0.2
- Height 0.2
- Length 72.1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG W/WHT
- Zoro # G802682852
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 0.2 |
Height | 0.2 |
Length | 72.1 |
Outside Diameter | 0.35 |
Details
Material | Vinyl |
Item - Anti-Slip Tapes | Item |
Color | White |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5140P-8)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (66060)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586W STD BLU)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (231WF FLO RED)
- BLACKBURN FLAG Blackburn Flags with 30"-36" Wire Staff (230WF FLO BLU)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO BLU)
- BLACKBURN FLAG Blackburn Flags with Fiberglass Staffs (3LVG6)
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-YELLOW)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- Blackburn Flag Marking and Warning Tapes