Shop All Flags
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG W/RED
Zoro # G705443260
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Vinyl
- Height 0.2
- Length 72.1
- Width 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG W/RED
- Zoro # G705443260
- Country of Origin Taiwan, Province of China
- Category Flags
Dimensions
Height | 0.2 |
Length | 72.1 |
Width | 0.2 |
Details
Color | Red |
Material | Vinyl |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 4x8 SideMate Plus w/foundation (36625)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- SWISHER Blade-17.5" Mulching (3295)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/YEL)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/WHT)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/FP)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/O)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/GRN)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/GRN)
- TOUGH-TEX US Flag, 15x25 Ft, Polyester (1673)
- Blackburn Flag Flags