Shop All Flags
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG W/GRN
Zoro # G202682834
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Vinyl
- Height 0.2
- Length 72.1
- Width 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG W/GRN
- Zoro # G202682834
- Country of Origin Taiwan, Province of China
- Category Flags
Dimensions
Height | 0.2 |
Length | 72.1 |
Width | 0.2 |
Outside Diameter | 0.35 |
Details
Color | Orange |
Material | Vinyl |
Item - Anti-Slip Tapes | Item |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3-Gallon Handheld Lawn & Garden Tank Sprayer (22090XP)
- MARTIN WHEEL CO. Martin Wheel Kenda 15 Replacement Wheelbarrow Wheel - Flex Lite Flat Free (FLPU15BG58-UK)
- SNOW JOE Bliss Outdoors Rope Climber Swing W Carabiner Tree Strap (BH-318S)
- MSI 0.25 Cu. Ft. 0.5 In. 10 Lbs. Saphire Blue Round Fireglass Rock (ZOR-FIRGLS-0110)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/GRN)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/RED)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/FP)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/O)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/BL)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/YEL)
- EZ LINE Metallic Starburst Pennants: Green & Silver (321-GRES)
- Blackburn Flag Flags