Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG W/FO
Zoro # G302682796
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 0.2
- Color Fluorescent Orange
- Height 0.2
- Length 72.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG W/FO
- Zoro # G302682796
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 0.2 |
Height | 0.2 |
Length | 72.1 |
Outside Diameter | 0.35 |
Details
Material | Vinyl |
Item - Anti-Slip Tapes | Item |
Color | Fluorescent Orange |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 6 ft Floor Mat (03_167_W_RC)
- AMEREX Fire Extinguisher, 2B:C, Halotron, 2.5 lb (B385TS)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0230-2X)
- ZORO SELECT Container Label, 4" x 3", PS Vinyl, PK250 (GHS2264ALV)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with Fiberglass Staffs (3LVH3)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO ORG)
- BLACKBURN FLAG Economical Grounds Maintenance Flags (P454 Y/B SC5977)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456WF FLO PNK)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456WF FLO YEL)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-GREEN)
- Blackburn Flag Marking and Warning Tapes