Shop All Flags
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG O/YEL
Zoro # G905443251
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Height 0.2
- Length 72.1
- Width 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG O/YEL
- Zoro # G905443251
- Country of Origin Taiwan, Province of China
- Category Flags
Dimensions
Height | 0.2 |
Length | 72.1 |
Width | 0.2 |
Details
Color | Yellow |
Material | Vinyl |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTELL Easy Clean Clumping Cat Litter (02021)
- A & I PRODUCTS Hose, Fuel; 1/2", Braided (49 Ft. Roll) 11" x11" x6" (A-FH12B)
- KOHLER Spray Wand (1176882-CP)
- EARTHWISE Corded 4.5 Amp 2-in-1 Convertible Pole Hedge Trimmer (CVPH43018)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/WHT)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/RED)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/GRN)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/FP)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/YEL)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/O)
- NYLGLO Ireland Flag, 3x5 Ft, Nylon (193926)
- Blackburn Flag Flags, Banners & Accessories