Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn Pennant Marking Flag with Fiberglass Staff
Mfr # FIELD FLAG O/FO
Zoro # G702682532
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.35
- Color Fluorescent Orange
- Width 0.2
- Height 0.2
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackburn Flag
- MFR # FIELD FLAG O/FO
- Zoro # G702682532
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Outside Diameter | 0.35 |
Width | 0.2 |
Height | 0.2 |
Length | 72.1 |
Details
Color | Fluorescent Orange |
Item - Anti-Slip Tapes | Item |
Material | Vinyl |
Description
Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Glove, Impact Resistant, M, Hi-Vis, Pr (267-09)
- ACCUFORM Sign Post, 48 in Steel Post, 18 in dia Cast Iron Base, Black (HSP418)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- NMC Individual Character Stencil 24" Number Set, PMC24-3 (PMC24-3)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO LIM)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454PF FLO BLU)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235W STD ORANGE)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD WHI)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD GRN)
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-YELLOW)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO BLU)
- Blackburn Flag Marking and Warning Tapes