Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff
Mfr # 456WF FLO BLU
Zoro # G002682645
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 36.5
- Color Fluorescent Blue
- Material Vinyl
- Tape Strip Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackburn Flag
- MFR # 456WF FLO BLU
- Zoro # G002682645
- UPC # 744383456145
- Country of Origin Unknown
- Category Marking and Warning Tapes
Dimensions
Width | 2 |
Length | 36.5 |
Tape Strip Length | 36" |
Height | 2 |
Outside Diameter | 3.7 |
Details
Color | Fluorescent Blue |
Material | Vinyl |
Item - Anti-Slip Tapes | Item |
Description
These bright Vinyl Marking Flags with Wire Staffs are great for marking a variety of applications, including irrigation lines, utility lines, crop rows and nursery trees. Looking to Promote Your Business? Promote it with our Custom Stake Flags Display your business logo and other customized information on any of our stake flags. Text can be printed in black, blue, green, orange, red, white or yellow ink. Minimum order of 1,000 flags. Give us a call today.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Toe Warmers, PK40 (07304)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK3 (S33KAS3BLU)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Steel (9300)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, XL (62677)
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-YELLOW)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586W STD BLU)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235WF FLO GRN)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (3LUU2)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO BLU)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/BLU)
- SUPERIOR MARK Floor Marking Tape, GLOW, 2in x 100Ft, Black/Yellow Glow Hazard Stripe (IN-90-217I)
- Blackburn Flag Marking and Warning Tapes