Shop All Barrier, Flagging and Underground Tapes
Blackburn Flag
Blackburn Bulk Flagging Tape
Mfr # 1002 FLOORG
Zoro # G702682709
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Width 1"
- Outside Dia. 4
- Height 1.6
- Tape Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackburn Flag
- MFR # 1002 FLOORG
- Zoro # G702682709
- UPC # 744383151118
- Country of Origin Taiwan, Province of China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 1" |
Outside Dia. | 4 |
Height | 1.6 |
Tape Width | 1 in |
Details
Material | Vinyl |
Color | Orange |
Description
This bulk marking tape is perfect for times for when you need a lot of tape to mark off a large area. Convenient self-dispensing box makes it easy to access and store. Heavy-duty 4-mil vinyl construction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, XL, White, PK25, XL, White (2029)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (105890)
- INCOM Red/Wht, Engineer Grd Reflective, 2"X30Ft (RST107)
- CORDOVA Caution Do Not Enter Barricade Tape (T20102)
- PRESCO Presco Fluorescent Flagging Tape (TXOG-373)
- PRESCO Presco Fluorescent Flagging Tape (TXYG-373)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (CKWBK-200)
- PRESCO Presco Striped Flagging Tape (SWR-373)
- C.H. HANSON Flagging Tape, 150 ft L, 1316 in W, Fluorescent Lime, PVC (17001)
- ZORO SELECT Texas Flagging Tape, Orng, 300ft, 1-3/16 In (TXO-200)
- Blackburn Flag Traffic Safety