Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff
Mfr # 4518 POLKD REDONWH
Zoro # G102682798
product price: $20.75
/pk 100, $0.21/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Length 18.5
- Height 1.5
- Outside Diameter 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn Flag
- MFR # 4518 POLKD REDONWH
- Zoro # G102682798
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 18.5 |
Height | 1.5 |
Outside Diameter | 2.05 |
Width | 1.5 |
Details
Material | Vinyl |
Color | Red Dots/White |
Pattern | Polka Dots |
Item - Anti-Slip Tapes | Item |
Description
These high-profile marking flags are ideal for use in heavily marked areas to stand out against other plain flags.
Specify color and flagging pattern from the drop-down menu above. Note: Pattern appears on one side of the flag only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PGG-03-M)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- HY-KO 3In Reflective Number 5, 10PK (B00446)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1430-13W)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (458W WHITE /BLUE CHECKERED)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JUV9)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (3JUW1)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235W STD WHITE)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/BLU)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD YEL)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- Blackburn Flag Marking and Warning Tapes