Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn 4"x 5" Pattern Stake Flags with30" Wire Stakes, 100PK
Mfr # 3JVK4
Zoro # G502682749
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/White
- Length 30
- Width 2
- Material Vinyl
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn Flag
- MFR # 3JVK4
- Zoro # G502682749
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 30 |
Width | 2 |
Height | 2 |
Outside Diameter | 3.35 |
Details
Color | Blue/White |
Material | Vinyl |
Item - Anti-Slip Tapes | Item |
Description
These 30"H marking flags are ideal for use in heavily marked areas to stand out against other plain flags. Pattern printed on one side only.
Specify color and pattern (flagging) from the drop-down menus above.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- AIR SYSTEMS INTL Replacement Filter Kit For (BB75-FK)
- ESS Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Influx Pivot Series (EE7018-01)
- MSA SAFETY MSA Advantage™ 3200 Respirator, M (10031309)
- BLACKBURN FLAG Blackburn Flags with 15"-21" Wire Staff (235WF FLO BLUE)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD WHI)
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-YELLOW)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/BLU)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235W STD ORANGE)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with Fiberglass Staffs (3LVH3)
- 3M Marking Tape, 2In W, 108 ft. L, Yellow (471)
- Blackburn Flag Marking and Warning Tapes