Shop All Marking and Warning Tapes
Blackburn Flag
Blackburn 4"x 5" Pattern Stake Flags with30" Wire Stakes, 100PK
Mfr # 3JVJ8
Zoro # G202682766
product price: $26.15
/pk 100, $0.26/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red/White
- Width 2
- Outside Diameter 3.35
- Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackburn Flag
- MFR # 3JVJ8
- Zoro # G202682766
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 |
Outside Diameter | 3.35 |
Length | 30 |
Height | 2 |
Details
Material | Vinyl |
Color | Red/White |
Item - Anti-Slip Tapes | Item |
Description
These 30"H marking flags are ideal for use in heavily marked areas to stand out against other plain flags. Pattern printed on one side only.
Specify color and pattern (flagging) from the drop-down menus above.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-9)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UP97)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-730-5PK (HWL-535-730-5PK)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586W STD WHI)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456W STD WHI)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458WF FLO LIM)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567P STD ORG)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (451W STD PUR)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235WF FLO RED)
- BRADY Floor Marking Tape, Green, 3"W, 100ft (177031)
- Blackburn Flag Marking and Warning Tapes