Shop All Hand Trucks
Blackbull
Black Bull SMD1500 1500 lbs Steel Snowmobile Dolly Set
Mfr # SMD1500
Zoro # G303968653
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackbull
- MFR # SMD1500
- Zoro # G303968653
- UPC # 27077080674
- Country of Origin China
- Category Hand Trucks
Description
Ideal for maneuvering snowmobiles in storage areas the Black Bull 1500 lbs capacity Snowmobile Dolly Set can make storing your ride much easier. Get your snowmobile off the garage floor and reduce damage and frustration. Heavy-grade steel with a rust-resistant powder coat finish can handle vehicles up to 1500 lbs. Four 360-degree swivel casters on each platform make maneuvering easy and 3 separate padded platforms provide a custom and universal fit. The 2 front ski platforms feature a grooved design and a nylon tie-down strap; the third flat platform fits under the rear track. Features: 1500 lbs. set capacity 3 piece steel snowmobile dolly set Adjustable nylon tie down straps with rubber pads for traction and protection Constructed of heavy-duty steel with bright powder coat paint finish Each platform features four 2.5 inch 360 degree PVC swivel casters 2 grooved tie down platforms for front skis measure 7.5 in. wide x 10 in. long 1 flat platform for rear track measures 7 in. square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH075-10-B)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 15ft. Load Chain, 3000 lb. Load Capacity, 15 ft Hoist Lift (OZIND150-15LH)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- COSCO 2-in-1 Hybrid Handtruck, Commercial Use, 1000lb/800lb Weight capacity (12204ASB1E)
- DAYTON Truck, Hand, 650 Lb (3W486)
- BIG JOE Big Joe GWK-E30-LW-XL Electric Lift Truck 97A Poly & Steel Poly XL Load Wheel Kit for Big Joe E30 (GWK-E30-LW-XL)
- DEFENSEGUARD 800 lbs Cart in A Box Hand Truck (DE3597837)
- RUBBERMAID COMMERCIAL Heavy-Duty Platform Truck Cart, 2,000 lb Cap., 24 x 48 Platform, Black (FG443600BLA)
- MAGLINER Detachable Plate, Aluminum, 43-1/4 in D (301644)
- CLARK Clark GWK-CJ55-LW CJ55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-CJ55-LW)
- Blackbull Hand Trucks & Dollies