Shop All Rags & Towels
Black Swan
White Sheeting Wiping Rags 2 lb.
Mfr # 23130
Zoro # G603912455
product price: $5.85
/ea
Sold in multiples of 20 for $117.00
$117.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material cotton
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 23130
- Zoro # G603912455
- UPC # 54647231303
- Country of Origin United States
- Category Rags & Towels
Details
Material | cotton |
Item | Wiping Rags |
Color | white |
Description
• made of light weight woven white cotton sheeting
•These rags are very low lint.
• Ideal for delicate jobs like cleaning printers or other general purpose cleaning needs for industries where low lint is needed.
•Black Swan’s White Sheeting Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
•These rags are very low lint.
• Ideal for delicate jobs like cleaning printers or other general purpose cleaning needs for industries where low lint is needed.
•Black Swan’s White Sheeting Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- SIMPLE GREEN Cleaner, Pro HD, Biodegradable, 1 gal, Bottle (13421)
- RUBBERMAID COMMERCIAL Fabric 9-Pocket Cart Organizer, 19.75 x 1.5 x 28, Black (FG9T9000BLA)
- PROTEAM One-Piece Wand with Cord Holder (101784)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN White Sheeting Wiping Rags 10 lb. - Compressed (23140)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- BLACK SWAN White Cut Towels 2 lb. (23230)
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Red, 50 Rags/Box - M950R (M950R)
- Black Swan Rags & Towels