Shop All Rags & Towels
Black Swan
White Cut Towels 5 lb. - Compressed
Mfr # 23240
Zoro # G703912461
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material cotton
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 23240
- Zoro # G703912461
- UPC # 54647232409
- Country of Origin United States
- Category Rags & Towels
Details
Material | cotton |
Color | white |
Description
•100% cotton
• These are made from white cut up robe and Turkish towel pieces, making for a thicker all-purpose rag.
• The material is highly absorbent.
•Great for heavier duty jobs, such as in auto shops and manufacturing facilities.
•These rags can be washed and reused for long term use.
•Black Swan’s White Cut Towels are low cost and the recycled material makes them an eco-friendly option.
• These are made from white cut up robe and Turkish towel pieces, making for a thicker all-purpose rag.
• The material is highly absorbent.
•Great for heavier duty jobs, such as in auto shops and manufacturing facilities.
•These rags can be washed and reused for long term use.
•Black Swan’s White Cut Towels are low cost and the recycled material makes them an eco-friendly option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 7 in W Pipe and Valve Brush, Brown, Polypropylene (45007EC01)
- WEILER Metal Cap Upright Broom, Brown Poly Fill, 55" Overall Length (70325)
- NILFISK Flat Filter, 3" H, 11" W, HEPA (107413540)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.9 mil, Black, 200 PK (WSL3036XPK)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- BLACK SWAN White Sheeting Wiping Rags 10 lb. - Compressed (23140)
- BLACK SWAN White Cut Towels 2 lb. (23230)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- CLOROX Clorox Sales 33910 Lestoil All-Purpose Cleaner - 28 oz. - Pack of 12 (33910)
- Black Swan Rags & Towels