Shop All Rags & Towels
Black Swan
White Cut Towels 2 lb.
Mfr # 23230
Zoro # G203912459
Sold in multiples of 20 for $125.80
$125.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material white
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Swan
- MFR # 23230
- Zoro # G203912459
- UPC # 54647232300
- Country of Origin United States
- Category Rags & Towels
Details
Material | white |
Item | Cleaning Cloth |
Color | white |
Description
•100% cotton
• These are made from white cut up robe and Turkish towel pieces, making for a thicker all-purpose rag.
• The material is highly absorbent.
•Great for heavier duty jobs, such as in auto shops and manufacturing facilities.
•These rags can be washed and reused for long term use.
•Black Swan’s White Cut Towels are low cost and the recycled material makes them an eco-friendly option.
• These are made from white cut up robe and Turkish towel pieces, making for a thicker all-purpose rag.
• The material is highly absorbent.
•Great for heavier duty jobs, such as in auto shops and manufacturing facilities.
•These rags can be washed and reused for long term use.
•Black Swan’s White Cut Towels are low cost and the recycled material makes them an eco-friendly option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Granule Chlorine Stabilizer 4 lb (67061)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Purple, Aluminum (29598)
- CONCROBIUM Liquid 32 OZ Mold Control, Trigger Spray Bottle (25326)
- BISSELL VAC BELT STYLE 7 PK2 (32074)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- BLACK SWAN White Sheeting Wiping Rags 10 lb. - Compressed (23140)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, Antimicrobial, 1 x 150 Cloths (192191)
- CHICOPEE Chix, Stretch 'n Dust Cloths, 12 3/5 X 17, Yellow, 400PK (0413)
- Black Swan Rags & Towels