Shop All Plumbing Specialty Tools
Black Swan
Water Meter Key 3/4" X 84"
Mfr # 19221
Zoro # G103921681
product price: $65.49
/ea
Sold in multiples of 5 for $327.45
$327.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material rebar
- Color yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 19221
- Zoro # G103921681
- UPC # 54647192215
- Country of Origin China
- Category Plumbing Specialty Tools
Details
Material | rebar |
Color | yellow |
Description
•Used to turn water meter valve into the on or off position.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve with Tee Handle and Mounting Pad (APXV34T)
- ZORO SELECT Flush Cleanout Tee, 3 InFNPT x Hub (1CNW1)
- CAMPBELL 1" FNPT Lead Free Bronze Spring Foot Valve (4101E)
- LEGEND VALVE 1" PEX x CPVC ADAPTERS NL (302-425NL)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- BLACK SWAN Water Meter Key 5/8" X 60" (19190)
- BLACK SWAN Water Meter Key 1/2" x 36" (19160)
- BLACK SWAN Water Meter Key With Lid Opener 1/2"X30" (19300)
- LARSEN SUPPLY CO 13-2119 Drain Shoe Strainer Wrench Tool (664977)
- LEGEND VALVE MULTI PEX CRIMP TOOL SET 3/8-1 (508-280)
- JONES STEPHENS PIPE SOCKET SAVER 1-1/2"" (J44-150)
- Black Swan Plumbing Tools