Shop All Water Heater Parts
Black Swan
Water Heater Stand 24" X 24" X 18"
Mfr # 17630
Zoro # G503912470
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material galvanized steel
- Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 17630
- Zoro # G503912470
- UPC # 54647176307
- Country of Origin China
- Category Water Heater Parts
Details
Material | galvanized steel |
Color | silver |
Description
•Raises water heaters 18” above floor to meet plumbing code requirements.
•The 24” X 24” X 18” size has a 1,000 lb. load rate.
•Using the Black Swan’s Water Heater Stand can help prolong the service life of a water heater.
•The 24” X 24” X 18” size has a 1,000 lb. load rate.
•Using the Black Swan’s Water Heater Stand can help prolong the service life of a water heater.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-AM-50)
- ZORO SELECT 3/4" NOM C Copper Union (24W570)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048418)
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- BLACK SWAN Water Heater Stand 21" X 21" X 18" (17620)
- RINNAI Freeze Protection Kit-Sensei (104000285)
- EZ-FLO EASTMAN WTR HTR PAN PLSTC 22"" (60091)
- ECCOTEMP System Descaler Solution - 32 oz., PK 6 (EZL32OZ-6)
- RINNAI I-Series Combi Prim Sec Heating Kit (807000212)
- BRADFORD WHITE 224-32999-06 Anode Rod / Alum / (224-32999-)
- RHEEM Ignitor, Hot Surface (SP10972)
- Black Swan Water Heater Parts