Shop All Water Heater Parts
Black Swan
Water Heater Stand 21" X 21" X 18"
Mfr # 17620
Zoro # G003912482
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material galvanized steel
- For Use With water heater stand
- Features can help prolong the service life of a water heater.
- Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 17620
- Zoro # G003912482
- UPC # 54647176208
- Country of Origin China
- Category Water Heater Parts
Details
Material | galvanized steel |
For Use With | water heater stand |
Features | can help prolong the service life of a water heater. |
Color | silver |
Description
•Raises water heaters 18” above floor to meet plumbing code requirements.
•The 21” X 21” X 18” size has a 600 lb. load rate.
•Using the Black Swan’s Water Heater Stand can help prolong the service life of a water heater.
•The 21” X 21” X 18” size has a 600 lb. load rate.
•Using the Black Swan’s Water Heater Stand can help prolong the service life of a water heater.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EHFSA8L1Z)
- ANDERSON METALS Compression Cap Brass 3/8 (730081-06)
- AMERICAN STANDARD Lithium Faucet Battery, 6V, Fits American Standard Brand, For Serin Series, CR-P2 (A923654-0070A)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/8" ID x 1/4" OD x 100' (PVC18-14ANA)
- BLACK SWAN Water Heater Stand 24" X 24" X 18" (17630)
- THERMWELL PRODUCTS Thermwell AC4H 3 Mil Indoor Air Conditioner Cover (174562)
- RINNAI 2" Flex Roll 41.5ft (222721NPP)
- RINNAI Freeze Protection Kit-Sensei (104000285)
- RINNAI Cold Weather Kit For Re (RECOLDKIT)
- AMTROL St-60V Thermal Expansion Tank (ST-60V)
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. (60082)
- Black Swan Water Heater Parts