Shop All Rags & Towels
Black Swan
Terry Towels 2 lb.
Mfr # 23100
Zoro # G903912469
product price: $10.39
/ea
Sold in multiples of 20 for $207.80
$207.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material cotton
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 23100
- Zoro # G903912469
- UPC # 54647231006
- Country of Origin United States
- Category Rags & Towels
Details
Material | cotton |
Item | Terry Towels |
Color | white |
Description
•100% cotton
•The towel dimensions are approximately 16” X 19”
•Made from white cut up terry towel pieces
•highly absorbent.
•Great for heavy duty jobs
•These rags can be washed and reused
•recycled material makes them an eco-friendly option
•The towel dimensions are approximately 16” X 19”
•Made from white cut up terry towel pieces
•highly absorbent.
•Great for heavy duty jobs
•These rags can be washed and reused
•recycled material makes them an eco-friendly option
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Wood Floor Roller Mop Refill, 6PK (2027)
- VAUGHAN HANDLE HAMM 18""28 & 32OZ (61282)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, Under-Counter Refills for KCP Automatic Counter-Mount Dispensers (2 Bottles) (11280)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Clear, 250 PK (S404816N)
- BLACK SWAN White Cut Towels 2 lb. (23230)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN White Sheeting Wiping Rags 10 lb. - Compressed (23140)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- Black Swan Rags & Towels