Shop All Caulks & Sealants
Black Swan
Silicone Sealant - Almond 3 oz. tube
Mfr # 01097
Zoro # G903921683
product price: $6.45
/ea
Sold in multiples of 12 for $77.40
$77.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color almond
- Application Black Swan Silicone Sealant is a paste-like, one component material that cures to a tough, rubbery solid upon exposure to moisture in the air. Because it does not flow due to its own weight, this sealant can be applied overhead or on sidewall joints and surfaces without sagging, slumping or running off.
- Size 3 oz.
- For Use With It adheres to clean metal, glass, most types of wood, silicone resin, vulcanized silicone rubber, ceramic, natural and synthetic fiber, painted surfaces and many plastics.
- Material Silicone Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 01097
- Zoro # G903921683
- UPC # 54647010977
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz. |
Details
Color | almond |
Application | Black Swan Silicone Sealant is a paste-like, one component material that cures to a tough, rubbery solid upon exposure to moisture in the air. Because it does not flow due to its own weight, this sealant can be applied overhead or on sidewall joints and surfaces without sagging, slumping or running off. |
For Use With | It adheres to clean metal, glass, most types of wood, silicone resin, vulcanized silicone rubber, ceramic, natural and synthetic fiber, painted surfaces and many plastics. |
Material | Silicone Sealant |
Description
•almond color
•paste-like form
•Adhesion to variety of construction surfaces.
•100% silicone sealant
•Remains permanently flexible
•Hang-Tab Tube
•paste-like form
•Adhesion to variety of construction surfaces.
•100% silicone sealant
•Remains permanently flexible
•Hang-Tab Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Sealant, 2.8 oz, Tube, White, Silicone Base (108329)
- GORILLAPRO Double/Bubble Two-Part Urethane Adhesive (10 pc) (PU5)
- PROTAPES Cable Path, 30 yd. L, Black, 6 in. W (Cable Path)
- LOCTITE Epoxy Adhesive, Translucent, 13.5 oz, Syringe (2235316)
- BLACK SWAN Silicone Sealant - Almond 10.3 oz. cart. (01107)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Silicone II Base (2812565)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18275)
- HENKEL 55OZCLR 21Tub Sealant (2138419)
- BIG STRETCH Caulk, 10.5 oz, Cartridge, Ironstone, Water Base (10020)
- MASTERSEAL 581 50 Lb. White Masonry Waterproofer (MS581WH50)
- LIQUID NAILS SUPERCAULK CLEAR 10.1 OZ (LC-130)
- Black Swan Caulks & Sealants