Shop All Storage Pails & Buckets
Black Swan
Plastic Pail-Rnd-Lid w/Rieke Spout 5 gal
Mfr # 22071
Zoro # G0210403
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Plastic
- Lid Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 22071
- Zoro # G0210403
- Country of Origin United States
- Category Storage Pails & Buckets
Details
Item | Plastic Pails,Round,Lid with Rieke S |
Shape | Round |
Material | Plastic |
Lid | Round |
Description
Plastic Pails,Round,Lid with Rieke S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- TENNSCO Post, Z-Line 60 In Gray (EUR-60)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- BLACK SWAN Plastic Pails - Round 2 gal. (22050)
- BLACK SWAN Plastic Pails - Round 5 gal. (22070)
- BLACK SWAN Plastic Pails - Round 3-1/2 gal. (22060)
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt, Lid 1GAF4 (FG572400WHT)
- VESTIL Tear-Tab Lid & Plastic Spout LID-54-PWST 3, 5 & 6 Gal Open Head Pails (LID-54-PWST)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PARTNERS BRAND Plastic Pail, Open Head, 5 Gallon, White, 1/Each (HAZ1076)
- Black Swan Storage Pails & Buckets