Shop All Flange & Ring Gaskets
Black Swan
Jumbo Flange & GasketW/Urethane 4" W/Bolts
Mfr # 04636
Zoro # G1270377
product price: $7.19
/ea
Sold in multiples of 24 for $172.56
$172.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 04636
- Zoro # G1270377
- Country of Origin United States
- Category Flange & Ring Gaskets
Details
Item | Jumbo Flange/Gasket,4",1/4" x 2-1/4" |
Description
Jumbo Flange/Gasket,4 In.,1/4 In. x 2-1/4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (9600A-96)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-LH-AL)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A613S4478S)
- KENAURD Kenaurd:Mortise Lockset Silver (w/ Lever) - SC1-LH (KMLWL01-SS-SC1-LH)
- BLACK SWAN Jumbo Flange and Gasket (04480)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3113015)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- MACHO O-RING & SEAL 3-1/2in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick, 5PK (350.PFF150.M0005)
- GORE Ring Gasket, 3 In, Expanded PTFE (STYLE 800)
- Black Swan Flange & Ring Gaskets