Shop All General Purpose Gloves
Black Swan
Jersey Gloves 8 oz.
Mfr # 10076
Zoro # G803912477
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Swan
- MFR # 10076
- Zoro # G803912477
- UPC # 54647100760
- Country of Origin United States
- Category General Purpose Gloves
Details
Color | brown |
Description
•Black Swan's Jersey Gloves are made from soft knitted cotton or poly/cotton fabric.
•Good stretch for comfortable fit.
•Weight is 8 oz.
•Designed for light industrial work.
•Knit wrist helps keep dirt and debris from entering the glove.
•Good stretch for comfortable fit.
•Weight is 8 oz.
•Designed for light industrial work.
•Knit wrist helps keep dirt and debris from entering the glove.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUW6)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638SM)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 11, 1 PR (11-724-VEND)
- 3M Visor Attachment Clips (S-952)
- AZUSA SAFETY All Purpose Brown Jersy Gloves, L (12 PR/PK) (C47100)
- GRILLGEAR 7791D4 Ladies; Knit Jersey N More Glove (GR585173)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- UVETO Sun Glove, Skin, Medium (AU SGMSK)
- CONDOR String Knit Gloves, Polyester/Cotton, White, X-Large (2UTZ5)
- BRIGHTON-BEST Ironclad GUG-05-XL General Utility® Spandex Gloves, 1 Pair, Black, XL (GUG-05-XL)
- BIG TIME PRODUCTS Large Grease Monkey Gorilla Grip Gloves (BI311073)
- Black Swan Gloves & Hand Protection