Shop All Ducting & Venting
Black Swan
Heavy Duty No-Hub Couplings 8"
Mfr # 21360
Zoro # G003912468
product price: $19.25
/ea
Sold in multiples of 15 for $288.75
$288.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material neoprene and stainless steel
- Color black and silver
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 21360
- Zoro # G003912468
- UPC # 54647213606
- Country of Origin China
- Category Ducting & Venting
Dimensions
Size | 8" |
Details
Material | neoprene and stainless steel |
Color | black and silver |
Description
•Gasket is made of 100% neoprene
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 14004406-910 Satin Chrome (14004406-9)
- HEAT WAGON Portable Electric Salamander Heater, 6000, 208/240V AC, 1 Phase (P600)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- ATCO Noninsulated Flexible Duct, 6" Dia. (05102506)
- BLACK SWAN Heavy Duty No-Hub Couplings 4" (21330)
- BLACK SWAN Heavy Duty No-Hub Couplings 2" (21310)
- BLACK SWAN Heavy Duty No-Hub Couplings 3" (21320)
- BLACK SWAN Heavy Duty No-Hub Couplings 1-1/2" (21300)
- LAMBRO Lambro 3005 Dryer Vent Duct, Rectangular Duct, Aluminum (3005)
- GLOBAL INDUSTRIAL 8 Dia. Air Outlet Duct Kit For Air Scrubber, 16'L (292943)
- LIGHT HOUSE BEAUTY 4in. X 50 Flexible Vinyl Ducting (LI82814)
- Black Swan Ducting & Venting