Shop All Ducting & Venting
Black Swan
Heavy Duty No-Hub Couplings 6"
Mfr # 21350
Zoro # G103912481
Sold in multiples of 15 for $239.85
$239.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black and silver
- Material neoprene and stainless steel
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Swan
- MFR # 21350
- Zoro # G103912481
- UPC # 54647213507
- Country of Origin China
- Category Ducting & Venting
Dimensions
Size | 6" |
Details
Color | black and silver |
Material | neoprene and stainless steel |
Description
•Gasket is made of 100% neoprene
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Tee, 6 in Duct Dia, Galvanized Steel, 26 GA, 6 in W, 13" L, 9 1/2 in H (GRFTJ6GA26)
- PARKER Temperature Clamp (SMART TEMP CLAMP)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH8)
- IMPERIAL FURNACE PIPE TEE 5"" (GV0887)
- BLACK SWAN Heavy Duty No-Hub Couplings 2" (21310)
- BLACK SWAN Heavy Duty No-Hub Couplings 3" (21320)
- BLACK SWAN Heavy Duty No-Hub Couplings 8" (21360)
- BLACK SWAN Heavy Duty No-Hub Couplings 4" (21330)
- BLACK SWAN Heavy Duty No-Hub Couplings 1-1/2" (21300)
- SPACEPAK Plenum duct-Square Fiberboard (SPS-PD-6)
- NORDFAB Round Adjustable Nipple, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 11-1/8" L, 7 in H (8040207303)
- Black Swan Ducting, Venting & Accessories