Shop All Ducting & Venting
Black Swan
Heavy Duty No-Hub Couplings 5"
Mfr # 21340
Zoro # G803912460
product price: $14.35
/ea
Sold in multiples of 15 for $215.25
$215.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black and silver
- Material neoprene and stainless steel
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 21340
- Zoro # G803912460
- UPC # 54647213408
- Country of Origin China
- Category Ducting & Venting
Dimensions
Size | 5" |
Details
Color | black and silver |
Material | neoprene and stainless steel |
Description
•Gasket is made of 100% neoprene
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Filter, For Use With 2PUX6 to 2PUY2, PK3 (3286300)
- CANARM Exhaust Fan, Hazardous Location, 08 In (SD08-XPF)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTK9)
- PUROLATOR Air Filter, 16x25x1 DMK80 - MERV 8 (6 Pack) (16x25x1x1 DM (6 Pack))
- BLACK SWAN Heavy Duty No-Hub Couplings 8" (21360)
- BLACK SWAN Heavy Duty No-Hub Couplings 2" (21310)
- BLACK SWAN Heavy Duty No-Hub Couplings 4" (21330)
- BLACK SWAN Heavy Duty No-Hub Couplings 3" (21320)
- BLACK SWAN Heavy Duty No-Hub Couplings 1-1/2" (21300)
- DURAVENT 8" BVENT 45 Degrees Adj Elbow (8BVL45)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 8 in W, 5 in L, 11" H (8010002233)
- Black Swan Ducting & Venting