Shop All Ducting & Venting
Black Swan
Heavy Duty No-Hub Couplings 10"
Mfr # 21370
Zoro # G203912480
product price: $24.99
/ea
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black and silver
- Material neoprene and stainless steel
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 21370
- Zoro # G203912480
- UPC # 54647213705
- Country of Origin China
- Category Ducting & Venting
Dimensions
Size | 10" |
Details
Color | black and silver |
Material | neoprene and stainless steel |
Description
•Gasket is made of 100% neoprene
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
•Clamp is made of stainless steel.
•UPC Approved.
•Complies with ASTM C 564
•Ideal for underground or above ground use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- BROAN Ceiling Recessed Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (744)
- M&G DURAVENT Support Box W/Trim Collr (6DP-CS24)
- ACCUMULAIR Pleated Air Filter, 10" x 20" x 1", 4 Pack (FB10X20_4)
- BLACK SWAN Heavy Duty No-Hub Couplings 2" (21310)
- BLACK SWAN Heavy Duty No-Hub Couplings 1-1/2" (21300)
- BLACK SWAN Heavy Duty No-Hub Couplings 8" (21360)
- BLACK SWAN Heavy Duty No-Hub Couplings 3" (21320)
- BLACK SWAN Heavy Duty No-Hub Couplings 4" (21330)
- NORDFAB Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 30-1/4" L (8040400028)
- GREENSEAM Round Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 12 in W, 6" L, 6 in H (GRR12P10PGA24)
- Black Swan Ducting & Venting