Shop All Contact Cement
Black Swan
CPVC Cement, Orange, Medium Bodied, 1 qt
Mfr # 07200
Zoro # G0478153
product price: $21.99
/ea
Sold in multiples of 12 for $263.88
$263.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Weight 460.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 07200
- Zoro # G0478153
- Country of Origin United States
- Category Contact Cement
Details
Item | CPVC Cement,Gray,Heavy Bodied |
Color | Gray |
Weight | 460.8 oz |
Description
CPVC Cement,Orange,Medium Bodied
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Gel Control Super Glue, Clear, 16 oz (LOC1364076)
- DEVCON 2 Ton Epoxy Clear (1:1) 400 ml (14355)
- CHRISTYS THREAD SEALANT WHT 4OZ (RH-UST10-QP)
- ECLECTIC PRODUCTS 1 Pt Natural Famowood Water-Based Latex Wood Filler (40022126)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1/4 pt (07240)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1 pt (07242)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- HARTLINE PRODUCTS Hartline Products 10010 10 lbs. Rockite Expansion Cement (33122100105)
- OATEY Gray Cement For PVC 8 oz (30884V)
- OATEY PVC Cement, Heavy Duty, Clear, 1 gal (31011V)
- OATEY Gray Cement For PVC 4 oz (30883V)
- Black Swan Contact Cement