Shop All Contact Cement
Black Swan
CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt
Mfr # 07220
Zoro # G0460592
product price: $3.55
/ea
Sold in multiples of 24 for $85.20
$85.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Type Tube
- Weight 16.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 07220
- Zoro # G0460592
- Country of Origin United States
- Category Contact Cement
Details
Item | CPVC Cement One Step, Medium Bodied |
Color | Yellow |
Container Type | Tube |
Weight | 16.25 oz |
Description
CPVC Cement One Step,Yellow,Medium Bodied
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 565, Off White, Paste (88552)
- GORILLA GLUE ADHESIVE DOTS 150PC (104905)
- LOCTITE Anaerobic Gasket Sealant, 25 mL, Red, Temp Range -65 to 300 Degrees F (2102974)
- 3M Tape, Masking, 1"x60yd, PK9 (260024A)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1/4 pt (07240)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1 pt (07242)
- ALL-SOURCE 1 Oz. Contact Cement (386871)
- OATEY Green Transition Cement For ABSPVC 32 oz (30926V)
- PLIOBOND Contact Cement, 25 Series, Tan, 0.5 pt, Can (PBC-25-LV)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 qt, Can (PC-325-LV)
- OATEY Green Transition Cement For ABSPVC 4 oz (30900V)
- Black Swan Contact Cement