Shop All Contact Cement
Black Swan
CPVC Cement One Step, Yellow, Medium Bodied, 1 pt
Mfr # 07224
Zoro # G0474942
product price: $10.19
/ea
Sold in multiples of 12 for $122.28
$122.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 07224
- Zoro # G0474942
- Country of Origin United States
- Category Contact Cement
Details
Item | CPVC Cement, Heavy Bodied |
Color | Orange |
Weight | 13 oz |
Description
CPVC Cement One Step,Yellow,Medium Bodied
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALEX Joint Sealant, 1/4 in. W, White, 50 ft. L (SX0000-0250-0050)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- SUREBOND Sealant, 10.3 oz, Cartridge, Clear, Toluene Base (SB-190)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 1L Bottle (14600)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1 pt (07242)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1/4 pt (07240)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- OATEY Gray Cement For PVC 16 oz (30885V)
- SIKA CONCRETE BND ADHESIVE 1G (187782)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- GARDNER-GIBSON Cement BJ All-Weather 1 Gal (6230-9-34)
- Black Swan Contact Cement