Shop All Contact Cement
Black Swan
CPVC Cement, Gray, Heavy Bodied, 1/4 pt
Mfr # 07240
Zoro # G0473637
product price: $5.95
/ea
Sold in multiples of 24 for $142.80
$142.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Weight 19.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 07240
- Zoro # G0473637
- Country of Origin United States
- Category Contact Cement
Details
Item | Hot Melt Adhesive |
Color | Yellow |
Weight | 19.8 oz |
Description
CPVC Cement,Gray,Heavy Bodied
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- DAP FRP Construction Adhesive, FRP Series, Light Gray, 1 gal, Pail (60480)
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base (W11001010)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1 pt (07242)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- GROUP 31 8 Oz. 236Ml Vulcanizing Cement, Flammable (14-008)
- OATEY Cleaner All Purpos 4 Oz Handy Pack Oatey, 2Pk (30250)
- OATEY Harvey P4 PVC cement, 4 oz (018100V-24)
- EVERYDROP Ice Maker Replacement Filter (F2WC9I1)
- OATEY Gray Cement For PVC 32 oz (30886V)
- Black Swan Contact Cement