Shop All Contact Cement
Black Swan
CPVC Cement, Gray, Heavy Bodied, 1 pt
Mfr # 07242
Zoro # G0479973
product price: $17.25
/ea
Sold in multiples of 12 for $207.00
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Weight 419.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 07242
- Zoro # G0479973
- Country of Origin United States
- Category Contact Cement
Details
Item | CPVC Cement, Medium Bodied |
Color | Orange |
Weight | 419.2 oz |
Description
CPVC Cement,Gray,Heavy Bodied
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Gun, 120V, 180 W, 2.5 lb/hr (PRO2-180)
- ROLL PRODUCTS Carton Tape, Paper, Orange, 1 In. x 60 Yd. (23023OR)
- J-B WELD CLEARWELD Professional Grade Epoxy, Clear, Liquid, 8 oz (50240-H)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1125)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1/4 pt (07240)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- QUIKRETE Adhesive Polyu Nonsag 10.1Oz (8660-11)
- IPS SLVNT CEMNT PVC GRY 32OZ (10145)
- OATEY RainRShine Blue Cement For PVC 16 oz (30893V)
- OATEY RainRShine Blue Cement For PVC 32 oz (30894V)
- OATEY Clear Cement For PVC 8 oz (30863V)
- Black Swan Contact Cement