Shop All Rags & Towels
Black Swan
Colored Wiping Rags 2 lb.
Mfr # 23170
Zoro # G203912466
product price: $3.59
/ea
Sold in multiples of 20 for $71.80
$71.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material multi-color
- Color multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 23170
- Zoro # G203912466
- UPC # 54647231709
- Country of Origin United States
- Category Rags & Towels
Details
Material | multi-color |
Item | Wiping Rags |
Color | multi-color |
Description
•Black Swan's Colored Wiping Rags are multi-colored cotton T-shirt rags.
• Ideal for cleaning hands after a dirty job, tool or machine clean-up, surface clean-up, dusting, absorbing spills, and all other general purpose cleaning purposes.
•These rags can be washed and reused for long term use.
•Black Swan’s Colored Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
• Ideal for cleaning hands after a dirty job, tool or machine clean-up, surface clean-up, dusting, absorbing spills, and all other general purpose cleaning purposes.
•These rags can be washed and reused for long term use.
•Black Swan’s Colored Wiping Rags are low cost and the recycled material makes them an eco-friendly option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Squeegee, Yellow, 16"L (2XKU7)
- QUICKIE Pro LG ANG Broom (754)
- TRIMACO 35" x 166' Red Rosin Paper (RF36)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Black, Resin, 0 Openings (1779738)
- BLACK SWAN White Sheeting Wiping Rags 10 lb. - Compressed (23140)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- BLACK SWAN White Cut Towels 2 lb. (23230)
- THE BRUSH MAN New Pre-Washed White Knit Rags, 10PK (RAG-KNIT-WH-NEW)
- Black Swan Rags & Towels