Shop All General Purpose Gloves
Black Swan
Canvas Gloves 8 oz.
Mfr # 10065
Zoro # G903912476
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Swan
- MFR # 10065
- Zoro # G903912476
- UPC # 54647100654
- Country of Origin United States
- Category General Purpose Gloves
Details
Color | tan |
Description
•Features knit wrist cuff and clute pattern.
•Comes in 8 oz. and 10 oz. sizes.
•Comfortable fitting and very durable.
•Comes in 8 oz. and 10 oz. sizes.
•Comfortable fitting and very durable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9650LW)
- SP BEL-ART Write-On Label Tape- White, 1" W, PK3 (F13490-0100)
- GE Green Engineer Vest W/Contrast Trims 8 Pocket, L (GV086GL)
- BLACK SWAN Jersey Gloves 8 oz. (10076)
- LFS GLOVE Wonder Grip Extra Tough Garden Gloves Extra Large Sienna WG510XL (001577)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XS, Blue, PR (3020-XXS (5))
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- CONDOR Knit Glove, Acrylic/Poly, L, PR (3BA36)
- CASABELLA Waterblock Glove Med Blu (8546102)
- Black Swan Gloves & Hand Protection