Shop All General Purpose Gloves
Black Swan
Canvas Gloves 10 oz.
Mfr # 10070
Zoro # G303912458
Sold in multiples of 12 for $42.60
$42.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Swan
- MFR # 10070
- Zoro # G303912458
- UPC # 54647100708
- Country of Origin United States
- Category General Purpose Gloves
Details
Color | tan |
Description
•Features knit wrist cuff and clute pattern.
•Comes in 8 oz. and 10 oz. sizes.
•Comfortable fitting and very durable.
•Comes in 8 oz. and 10 oz. sizes.
•Comfortable fitting and very durable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 9 (PAN1P/9180AP121-09)
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- IRONWEAR Safety Vest Class 2 w/ Zipper, Radio Tabs & Pocket Grommets (Lime/2X-Large) (1245-LZ-RD-5-2XL)
- LYLE Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0079-NA_14X10)
- BLACK SWAN Jersey Gloves 8 oz. (10076)
- FASHIONFIRST Womens Beast Mode Fitness Fingerless - Black; Small (FA194117)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Black, Nylon, PR (SKC3MFD-05-XL)
- SOFT SCRUB Cln Glove Vl M Wht (12612-26)
- ALLPOINTS Glove, Green - Dish Med Pair (1421725)
- CONDOR Canvas Gloves, Natural, L, PR (20GY75)
- MAGID MultiMaster Orange Double Palm Canvas Gloves w Knit Wrist, 12PK (795JKWNL)
- Black Swan Gloves & Hand Protection