Shop All Rags & Towels
Black Swan
Blue Shop Towels 12" X 12"
Mfr # 23210
Zoro # G103912467
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material white
- Size 12" X 12"
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 23210
- Zoro # G103912467
- UPC # 54647232102
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12" X 12" |
Details
Material | white |
Item | Shop Towels |
Color | white |
Description
•100% cotton
•The rag dimensions are 12” X 12”
•These are highly absorbent and excellent for wiping spills, grease, oil, tools, grime, and fluids.
•Four sided overlocked edges help to ensure durability and are hemmed for extra strength.
•Black Swan’s Blue Shop Rags are highly absorbent and quick drying.
•For use in factories, machine shops, any general purpose clean up on the job.
•The rag dimensions are 12” X 12”
•These are highly absorbent and excellent for wiping spills, grease, oil, tools, grime, and fluids.
•Four sided overlocked edges help to ensure durability and are hemmed for extra strength.
•Black Swan’s Blue Shop Rags are highly absorbent and quick drying.
•For use in factories, machine shops, any general purpose clean up on the job.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK High Traffic Floor Polish, 1 gal Bottle, PK4 (132000-41ESSN)
- HERITAGE 56 gal Trash Bags, 0.70 mil (18 Micron), Black, 100 PK (HERH8647HK)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Colorless (01005)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29363)
- BLACK SWAN White Cut Towels 2 lb. (23230)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- BLACK SWAN White Sheeting Wiping Rags 10 lb. - Compressed (23140)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- PROCLEAN BASICS Colored Terry Cloth Remnants, 3 lb. Bag (Z99400)
- Black Swan Rags & Towels