Shop All Contact Cement
Black Swan
Black Swan Manufacturing 7032 PVC Solvent Cement Med Bodied; Clear - 8 oz
Mfr # 7032
Zoro # G304147323
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Swan
- MFR # 7032
- Zoro # G304147323
- UPC # 54647070322
- Country of Origin China
- Category Contact Cement
Details
Color | Clear |
Description
PVC Solvent Cement Med Bodied, Clear - 8 oz
PVC Solvent Cement, Medium Bodied (Clear) , 8 Oz. For PVC pipe and fittings up to 6" Schedule 40 and 4" Schedule 80. Medium fast setting cement. NSF Certified. Meets ASTM D-2564. For a good bond we recommend that our Purple or Clear Primer be used first. Shelf life is limited to 2 years from date on can. A LOW V.O.C. formulation. Dauber in Cap.
Features- PVC Solvent Cement Med Bodied, Clear - 8 oz
- Dimension: 1 x 1 x 1 in.
- Cube: 1
- Weight: 1.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFAIR PRODUCTS Cofair Products UBW625 6 in. x 25 ft. White Ultra Bond Instant Self-Adhesive Roof Repair (167051)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- 3M Adhesive, DP605NS Series, Off White, Dual-Cartridge (605)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1 pt (07242)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1/4 pt (07240)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- HENRY 1 Quart H 473 General Purpose Contact Adhesive (Henry 473)
- OATEY Clear Cement For PVC 32 oz (310153V)
- AMERICAN IMAGINATIONS 1.02 lb. Grey PVC Cement (AI-38879)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- Black Swan Contact Cement